Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bmw 323Ci 00:Front Coil Spring, 36-266050

  • Mfr # 36-266050

  • Zoro # G5819297


product price: $62.15
/ea

Key Features

Length
13.78 in
Finish
Black Powder Coat
Width
6.69 in
Height
6.69 in
Weight
5.49 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-266050
Zoro #
G5819297
UPC #
-
Country of Origin
Unknown

Dimensions

Length
13.78 in
Width
6.69 in
Height
6.69 in

Details

Finish
Black Powder Coat
Weight
5.49 lbs
Features
B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
Series
B3 OE Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.