Bmw 323I 11-06/325I 06/328I 13-07 Strut Assembly, 35-120414

  • Mfr # 35-120414

  • Zoro # G4704066


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Length
26.8 in
Includes
Blue Bellows
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Width
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-120414
Zoro #
G4704066
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
6.1 in
Height
6.1 in

Details

Lower Mount Type
Base Cup
Includes
Blue Bellows
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Finish
Yellow Paint
Weight
8.36 lbs
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Budget
Med-High
Internal Design
Monotube
Series
B8 Performance Plus
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Design
Mono Tube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.