Shop BILSTEIN
See all product information
Create Account
Bmw 325I 06/325Xi 06/328I 11-07/328I Shock Absorber, 24-120395
- Mfr # 24-120395
- Zoro # G4653009
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Stem
Height
2.95 in
Includes
Blue Straight
Features
Width
2.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-120395
- Zoro #
- G4653009
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Shock Absorber
- Lower Mount Type
- Stem
- Includes
- Blue Straight
- Features
- Weight
- 5.36 lbs
- Finish
- Yellow Paint
- Ride Control/Adjustability
- Non- Adjustable
- Series
- B6 Performance
- Upper Mount Type
- Stem
- Driving Qualifiers
- Performance Street, Towing-Oversized Tires, Off Road
- Handling Characteristic
- Performance
- Internal Design
- Monotube
- Budget
- Med-High
- Design
- Mono Tube
Dimensions
- Height
- 2.95 in
- Width
- 2.95 in
- Length
- 26.8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.