Bmw 325I 06/328I 12-07/330I 06/335D Strut Assembly, 22-135032

  • Mfr # 22-135032

  • Zoro # G4626619


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Series
B4
Finish
Black Paint
Upper Mounting Type
Stem
Lower Mount Type
Special
Internal Design
Twintube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-135032
Zoro #
G4626619
UPC #
-
Country of Origin
Unknown

Dimensions

Collapsed Length
9.47 in
Extended Length
15.28 in

Details

Item
Suspension Strut Assembly
Series
B4
Finish
Black Paint
Upper Mounting Type
Stem
Lower Mount Type
Special
Internal Design
Twintube
Boot Included
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.