Bmw 325I 06/328I 12-07/330I 06/335D Strut Assembly, 22-135049

  • Mfr # 22-135049

  • Zoro # G4623408


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Special
Weight
8 lbs
Length
26.8 in
Width
4.15 in
Height
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-135049
Zoro #
G4623408
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
4.15 in
Height
4.15 in

Details

Lower Mount Type
Special
Weight
8 lbs
Finish
Black Paint
Features
Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
Budget
Medium
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable
Internal Design
Twintube
Series
B4 OE Replacement
Handling Characteristic
Performance
Design
Mono Tube
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.