
Bmw 325Xi 06/328I Xdrive 11-09/328Xi, 35-142454
Mfr # 35-142454
Zoro # G600619258
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Height
6.1 in
Includes
Blue Bellows
Width
6.1 in
Finish
Yellow Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35-142454
Zoro #
G600619258
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.1 in
Width
6.1 in
Length
26.8 in
Details
Lower Mount Type
Bracket
Includes
Blue Bellows
Finish
Yellow Paint
Weight
7.36 lbs
Features
Spring Seat Included
Yes - Fixed
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Handling Characteristic
Performance
Series
B6 Performance
Design
Mono Tube
Budget
Med-High
Description
Bmw 325Xi 06/328I Xdrive 11-09/328Xi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.