Shop BILSTEIN
See all product information
Create Account
Bmw 325Xi 06/328I Xdrive 13-09/328Xi Strut Assembly, 22-214294
- Mfr # 22-214294
- Zoro # G4630216
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Extended Length
18.29 in
Upper Mounting Type
Stem
Lower Mount Type
Base Cup
Internal Design
Twintube
Finish
Black Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22-214294
- Zoro #
- G4630216
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Suspension Strut Assembly
- Upper Mounting Type
- Stem
- Lower Mount Type
- Base Cup
- Internal Design
- Twintube
- Finish
- Black Paint
- Boot Included
- No
- Series
- B4
- Includes
- Spring Seat Included
Dimensions
- Extended Length
- 18.29 in
- Collapsed Length
- 12.64 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.