Bmw 328I 13-07/335I 13-07/335Is 13-11 Strut Assembly, 22-145246

  • Mfr # 22-145246

  • Zoro # G4627160


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Features
Not Found
Weight
8 lbs
Finish
Black Paint
Width
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-145246
Zoro #
G4627160
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.15 in
Height
4.15 in
Length
26.8 in

Details

Lower Mount Type
Base Cup
Features
Not Found
Weight
8 lbs
Finish
Black Paint
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Series
B4 OE Replacement
Internal Design
Twintube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.