Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bmw 328I 13-07:Front Coil Spring, 37-161262

  • Mfr # 37-161262

  • Zoro # G5821589


product price: $56.15
/ea

Key Features

Height
5.91 in
Length
15.75 in
Finish
Black Powder Coat
Features
B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
Width
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-161262
Zoro #
G5821589
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.91 in
Length
15.75 in
Width
5.91 in

Details

Finish
Black Powder Coat
Features
B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
Weight
4.89 lbs
Series
B3 OE Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.