
Bmw 428I 15-14:Rear Shock Absorber, 19-247038
Mfr # 19-247038
Zoro # G4606057
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 13.1mm
Height
2.95 in
Width
2.95 in
Length
26.8 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-247038
Zoro #
G4606057
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Width
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 13.1mm
Finish
Black Paint
Weight
4.3 lbs
Features
Upper Mount Type
Stem
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street
Internal Design
Twintube
Budget
Medium
Series
B4 OE Replacement
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.