
Bmw 525I 03-01/528I 00-97/530I 03-01 Strut Assembly, 22-111074
Mfr # 22-111074
Zoro # G4611812
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Height
6.1 in
Width
6.1 in
Length
26.8 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22-111074
Zoro #
G4611812
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.1 in
Width
6.1 in
Length
26.8 in
Details
Lower Mount Type
Base Cup
Finish
Black Paint
Weight
10.16 lbs
Features
Series
B4 OE Replacement
Budget
Medium
Design
Mono Tube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Internal Design
Twintube
Driving Qualifiers
Performance Street
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.