
Bmw 525I 07-04/528I 10-08/530I 07-04 Strut Assembly, 22-138361
Mfr # 22-138361
Zoro # G4626460
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Special
Height
6.1 in
Weight
10.85 lbs
Width
6.1 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22-138361
Zoro #
G4626460
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.1 in
Width
6.1 in
Length
26.8 in
Details
Lower Mount Type
Special
Weight
10.85 lbs
Finish
Black Paint
Features
Design
Mono Tube
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Internal Design
Twintube
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.