Zoro Homepage

BMW 525I 95-89:REAR

  • Mfr # 36-225866

  • Zoro # G102200398


product price: $34.99
/ea

Key Features

Width
5.91 in
Length
15.75 in
Height
5.91 in
Features
Finish
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-225866
Zoro #
G102200398
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.91 in
Length
15.75 in
Height
5.91 in

Details

Features
Finish
Black Powder Coat
Weight
7 lbs
Series
B3 OE Replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.