Bmw 528E 88-82/533I 84-83/535I 88-85 Strut Cartridge, 21-030512
- Mfr # 21-030512
- Zoro # G4606687
product price:Â
$
99.00
/ea
Key Features
Design
Mono Tube
Budget
Medium
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21-030512
- Zoro #
- G4606687
- UPC #
- -
- Country of Origin
- Unknown
Details
- Design
- Mono Tube
- Budget
- Medium
- Driving Qualifiers
- Performance Street
- Ride Control/Adjustability
- Non- Adjustable
- Handling Characteristic
- Performance
- Series
- B4 OE Replacement
- Internal Design
- Twintube
- Upper Mount Type
- Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.