
Bmw 528E 88-82/533I 84-83/535I 88-85 Strut Cartridge, 34-002339
Mfr # 34-002339
Zoro # G4671559
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Extended Length
24.7 in
Upper Mounting Type
Stem
Lower Mount Type
Housing
Collapsed Length
21.06 in
Series
B6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34-002339
Zoro #
G4671559
UPC #
-
Country of Origin
Unknown
Dimensions
Extended Length
24.7 in
Collapsed Length
21.06 in
Details
Item
Suspension Strut Cartridge
Upper Mounting Type
Stem
Lower Mount Type
Housing
Series
B6
Internal Design
Monotube
Boot Included
Black Bellows
Finish
Yellow Paint
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.