
Bmw 528I 13-11/535I 13-11/550I 13-11 Shock Absorber, 19-193298
Mfr # 19-193298
Zoro # G4639736
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Boot Included
No
Collapsed Length
22.01 in
Lower Mount Type
Clevis
Includes
Spring Seat Included
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19-193298
Zoro #
G4639736
UPC #
-
Country of Origin
Unknown
Dimensions
Collapsed Length
22.01 in
Extended Length
27.52 in
Details
Boot Included
No
Lower Mount Type
Clevis
Includes
Spring Seat Included
Finish
Black Paint
Series
B4 OE Replacement
Internal Design
Twintube
Item
Suspension Strut Assembly
Upper Mounting Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.