Bmw 528I 13-11/535I 13-11/550I 13-11 Shock Absorber, 19-193311

  • Mfr # 19-193311

  • Zoro # G4639882


product price:  $119.00
/ea
Free Shipping & Returns

Key Features

Internal Design
Twintube
Finish
Black Paint
Extended Length
25.87 in
Boot Included
No
Collapsed Length
17.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-193311
Zoro #
G4639882
UPC #
-
Country of Origin
Unknown

Dimensions

Extended Length
25.87 in
Collapsed Length
17.24 in

Details

Internal Design
Twintube
Finish
Black Paint
Item
Suspension Shock Absorber
Boot Included
No
Series
B4 OE Replacement
Lower Mount Type
Eye 17.5mm
Includes
Spring Seat Included
Upper Mounting Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.