Zoro Homepage

Bmw 528I 81-79/530I 78-75

  • Mfr # 24-007306

  • Zoro # G100558354


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14mm
Spring Seat Included
Yes - For Flat Spring Type
Internal Design
Monotube
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-007306
Zoro #
G100558354
UPC #
-
Country of Origin
Unknown

Details

Item
Shock Absorber
Lower Mount Type
Eye 14mm
Spring Seat Included
Yes - For Flat Spring Type
Internal Design
Monotube
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Series
B6 Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Handling Characteristic
Performance
Budget
Med-High

Description

Bmw 528I 81-79/530I 78-75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.