
Bmw 735I 92-87/735Il 92-88/740I 94-93 Shock Absorber, 19-028637
Mfr # 19-028637
Zoro # G4615260
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.2mm
Height
4.15 in
Length
26.8 in
Weight
6.28 lbs
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19-028637
Zoro #
G4615260
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.15 in
Length
26.8 in
Width
4.15 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.2mm
Weight
6.28 lbs
Features
Finish
Black Paint
Design
Mono Tube
Driving Qualifiers
Performance Street
Spring Seat Included
Yes
Internal Design
Twintube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Upper Mount Type
Stem
Series
B4 OE Replacement
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.