
Bmw 735I 92-90/735Il 92-90/740I 94-93 Strut Cartridge, 34-003688
Mfr # 34-003688
Zoro # G4675022
product price:Â $221.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Height
3.55 in
Width
3.55 in
Length
26.8 in
Includes
Blue Bellows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34-003688
Zoro #
G4675022
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.55 in
Width
3.55 in
Length
26.8 in
Details
Lower Mount Type
Base Cup
Includes
Blue Bellows
Finish
Yellow Paint
Features
Weight
6.24 lbs
Upper Mount Type
Stem
Internal Design
Monotube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Handling Characteristic
Performance
Budget
Med-High
Series
B6 Performance
Ride Control/Adjustability
Non- Adjustable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.