
Bmw 740I 95/740I 01-97/740Il 01-95 Strut Assembly, 22-045041
Mfr # 22-045041
Zoro # G4612978
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Width
8.45 in
Features
Height
8.45 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22-045041
Zoro #
G4612978
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8.45 in
Height
8.45 in
Length
26.8 in
Details
Lower Mount Type
Bracket
Features
Finish
Black Paint
Weight
2.36 lbs
Design
Mono Tube
Upper Mount Type
Stem
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable
Series
B4 OE Replacement
Handling Characteristic
Performance
Internal Design
Twintube
Spring Seat Included
Yes - Fixed
Budget
Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.