Zoro Homepage

Bmw 740I 95:Rear

  • Mfr # 36-273928

  • Zoro # G900568423


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Features
B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
Length
21.65 in
Finish
Black Powder Coat
Height
7.48 in
Width
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-273928
Zoro #
G900568423
UPC #
-
Country of Origin
Unknown

Dimensions

Length
21.65 in
Height
7.48 in
Width
7.48 in

Details

Features
B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
Finish
Black Powder Coat
Weight
7 lbs
Series
B3 OE Replacement

Description

Bmw 740I 95:Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.