Bmw 745I 05-02/745Li 05-02 Air Spring, 44-191825

  • Mfr # 44-191825

  • Zoro # G9569282


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 15.5mm
Finish
Black Paint
Height
7.9 in
Length
29.55 in
Features
Not Found
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44-191825
Zoro #
G9569282
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7.9 in
Length
29.55 in
Width
7.9 in

Details

Lower Mount Type
Eye 15.5mm
Finish
Black Paint
Features
Not Found
Weight
15.19 lbs
Upper Mount Type
Multiple Studs
Series
B4 OE Replacement (Air)
Internal Design
Monotube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.