Shop BILSTEIN
See all product information
Create Account
Bmw 745I 05-02/745Li 05-02/750I 08-0, Shock Absorber, 19-172743
- Mfr # 19-172743
- Zoro # G4633086
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 15.8mm
Height
3.55 in
Length
26.8 in
Finish
Black Paint
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-172743
- Zoro #
- G4633086
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 3.55 in
- Length
- 26.8 in
- Width
- 3.55 in
Details
- Item
- Shock Absorber
- Lower Mount Type
- Eye 15.8mm
- Finish
- Black Paint
- Features
- Weight
- 6.5 lbs
- Driving Qualifiers
- Performance Street
- Ride Control/Adjustability
- Non- Adjustable
- Upper Mount Type
- Stem
- Design
- Mono Tube
- Handling Characteristic
- Performance
- Budget
- Medium
- Internal Design
- Twintube
- Series
- B4 OE Replacement
- Spring Seat Included
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.