Bmw 840Ci 97-94/850Ci 97-93/850Csi 95 Shock Absorber, 24-108096

  • Mfr # 24-108096

  • Zoro # G4660532


product price:  $229.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.2mm
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Finish
Yellow Paint
Length
26.8 in
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-108096
Zoro #
G4660532
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.2mm
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Finish
Yellow Paint
Weight
4.63 lbs
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Upper Mount Type
Stem
Handling Characteristic
Performance
Design
Mono Tube
Series
B8 Performance Plus
Budget
Med-High

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.