Zoro Homepage

Bmw E36-F-B3 Coil Springs, 36-129041

  • Mfr # 36-129041

  • Zoro # G5830436


product price: $60.35
/ea

Key Features

Features
Length
21.65 in
Finish
Black Powder Coat
Weight
6.55 lbs
Width
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-129041
Zoro #
G5830436
UPC #
-
Country of Origin
Unknown

Dimensions

Length
21.65 in
Width
7.48 in
Height
7.48 in

Details

Features
Finish
Black Powder Coat
Weight
6.55 lbs
Series
B3 OE Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.