Zoro Homepage

BMW I3 15-14:FRONT RIGHT

  • Mfr # 22-240064

  • Zoro # G402075184


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Length
26.8 in
Weight
7.21 lbs
Features
Width
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-240064
Zoro #
G402075184
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
4.15 in
Height
4.15 in

Details

Lower Mount Type
Base Cup
Weight
7.21 lbs
Features
Finish
Black Paint
Handling Characteristic
Performance
Internal Design
Twintube
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Design
Mono Tube
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.