Zoro Homepage

Bmw M3 12-08 Strut Assembly, 35-143307

  • Mfr # 35-143307

  • Zoro # G4700049


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Housing
Features
Finish
Yellow Paint
Includes
Blue Bellows
Height
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-143307
Zoro #
G4700049
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.1 in
Width
6.1 in
Length
26.8 in

Details

Lower Mount Type
Housing
Features
Finish
Yellow Paint
Includes
Blue Bellows
Weight
9.68 lbs
Design
Mono Tube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 Performance Plus
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Budget
Med-High

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.