Zoro Homepage

Bmw X3 10-04 Strut Assembly, 22-123602

  • Mfr # 22-123602

  • Zoro # G4623067


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Finish
Black Paint
Length
26.8 in
Height
6.8 in
Weight
10.14 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-123602
Zoro #
G4623067
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
6.8 in
Width
6.7 in

Details

Lower Mount Type
Bracket
Finish
Black Paint
Weight
10.14 lbs
Features
Spring Seat Included
Yes - Fixed
Budget
Medium
Handling Characteristic
Performance
Internal Design
Twintube
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.