
Bmw X3 15-11/X4 15 Strut Assembly, 22-197672
Mfr # 22-197672
Zoro # G4636120
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Weight
10.34 lbs
Length
26.8 in
Finish
Black Paint
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-197672
Zoro #
G4636120
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
6.1 in
Height
6.1 in
Details
Lower Mount Type
Base Cup
Weight
10.34 lbs
Finish
Black Paint
Features
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Series
B4 OE Replacement
Handling Characteristic
Performance
Spring Seat Included
Yes - Fixed
Internal Design
Twintube
Driving Qualifiers
Performance Street
Design
Mono Tube
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.