Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bmw X5 13-07:Rear Air Susp Spring, 40-221595

  • Mfr # 40-221595

  • Zoro # G4257332


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Features
Ideal OE replacement air suspension springs that perform better than the original; Built to match your vehicle requirements; Engineered to meet OE quality standards for exceptional durability and maximum reliability; Help restore your air suspension system, OE feel, safety, and quality; Provide uncompromising comfort and driving characteristics; Offer rapid adjustment to various driving and road conditions; With a Limited Lifetime Warranty from Bilstein
Height
8.45 in
Length
15.5 in
Width
15.15 in
Weight
5.71 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-221595
Zoro #
G4257332
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.45 in
Length
15.5 in
Width
15.15 in

Details

Features
Ideal OE replacement air suspension springs that perform better than the original; Built to match your vehicle requirements; Engineered to meet OE quality standards for exceptional durability and maximum reliability; Help restore your air suspension system, OE feel, safety, and quality; Provide uncompromising comfort and driving characteristics; Offer rapid adjustment to various driving and road conditions; With a Limited Lifetime Warranty from Bilstein
Weight
5.71 lbs
Series
B3 OE Replacement (Air)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.