Zoro Homepage

Bmw Z3 02-96 Strut Assembly, 22-158826

  • Mfr # 22-158826

  • Zoro # G4620212


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Special
Features
Width
8.45 in
Weight
10.89 lbs
Finish
Black Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-158826
Zoro #
G4620212
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8.45 in
Length
26.8 in
Height
8.45 in

Details

Lower Mount Type
Special
Features
Weight
10.89 lbs
Finish
Black Paint
Series
B4 OE Replacement
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance
Internal Design
Twintube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Design
Mono Tube
Budget
Medium
Driving Qualifiers
Performance Street

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.