Zoro Homepage

Bmw Z3 02-99 Strut Assembly, 35-043942

  • Mfr # 35-043942

  • Zoro # G4683696


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Special
Finish
Yellow Paint
Includes
Blue Bellows
Height
6.8 in
Weight
11.42 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-043942
Zoro #
G4683696
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.8 in
Length
26.8 in
Width
6.7 in

Details

Lower Mount Type
Special
Finish
Yellow Paint
Includes
Blue Bellows
Weight
11.42 lbs
Features
Internal Design
Monotube
Handling Characteristic
Performance
Upper Mount Type
Stem
Budget
Med-High
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance
Design
Mono Tube
Spring Seat Included
Yes - Fixed
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.