Zoro Homepage

Bmw Z4 08-03 Strut Assembly, 35-124108

  • Mfr # 35-124108

  • Zoro # G4697328


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Length
26.8 in
Includes
Blue Bellows
Weight
8.36 lbs
Height
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-124108
Zoro #
G4697328
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
6.8 in
Width
6.7 in

Details

Lower Mount Type
Base Cup
Includes
Blue Bellows
Weight
8.36 lbs
Features
Finish
Yellow Paint
Handling Characteristic
Performance
Budget
Med-High
Series
B6 Performance
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes - Fixed
Internal Design
Monotube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.