Zoro Homepage

Bmw Z4 08-03 Strut Assembly, 35-124122

  • Mfr # 35-124122

  • Zoro # G4696031


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Special
Height
6.1 in
Includes
Blue Bellows
Finish
Yellow Paint
Width
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-124122
Zoro #
G4696031
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.1 in
Width
6.1 in
Length
26.8 in

Details

Lower Mount Type
Special
Includes
Blue Bellows
Finish
Yellow Paint
Features
Weight
8.36 lbs
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Spring Seat Included
Yes - Fixed
Budget
Med-High
Series
B8 Performance Plus
Upper Mount Type
Stem
Handling Characteristic
Performance

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.