Zoro Homepage

Bmw Z4 13-09 Strut Assembly, 22-183903

  • Mfr # 22-183903

  • Zoro # G4629312


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Features
Width
4.15 in
Finish
Black Paint
Weight
7.76 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-183903
Zoro #
G4629312
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.15 in
Length
26.8 in
Height
4.15 in

Details

Lower Mount Type
Base Cup
Features
Finish
Black Paint
Weight
7.76 lbs
Design
Mono Tube
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable
Series
B4 OE Replacement
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance
Internal Design
Twintube
Budget
Medium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.