
Chev Astro 05-85/Gmc Safari 05-85 Shock Absorber, 24-010474
Mfr # 24-010474
Zoro # G4646447
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Width
2.95 in
Includes
Blue Straight
Length
26.8 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-010474
Zoro #
G4646447
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Includes
Blue Straight
Finish
Yellow Paint
Features
Weight
4.78 lbs
Handling Characteristic
Performance
Position
Rear
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6
Internal Design
Monotube
Design
Mono Tube
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 12mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.