Zoro Homepage

Chev Avalanche 13-07/Avalanche 150 Shock Absorber, 24-187237

  • Mfr # 24-187237

  • Zoro # G4657148


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Features
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-187237
Zoro #
G4657148
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in
Collapsed Length (IN)
15.55
Collapsed Length (MM)
395
Extended Length (MM)
618
Body Diameter (ID)
46mm
Extended Length (IN)
24.33

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Features
Includes
Black Bellows
Finish
Zinc Plated
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Upper Mount Type
Eye 14.1mm
Budget
Low, Medium
Body Design
Smooth Body (Non-Coilover)
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Series
B8 5100
Handling Characteristic
Performance
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.