Zoro Homepage

Chev Avalanche 1500 06-02/Silverad Shock Absorber, 24-186643

  • Mfr # 24-186643

  • Zoro # G4653937


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Adjustable
Non-Adjustable
Includes
Black Bellows
Width
2.95 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-186643
Zoro #
G4653937
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in
Extended Length (IN)
16.3
Collapsed Length (MM)
318.5
Extended Length (MM)
414
Body Diameter (ID)
46mm
Collapsed Length (IN)
12.54

Details

Item
Shock Absorber
Lower Mount Type
Clevis
Adjustable
Non-Adjustable
Includes
Black Bellows
Weight
4.06 lbs
Finish
Zinc Plated
Features
Budget
Low, Medium
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Body Design
Smooth Body (Non-Coilover)
Design
Mono Tube
Handling Characteristic
Performance
Internal Design
Monotube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 5100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.