Zoro Homepage

Chev Avalanche 2500 06-02/Silverad Shock Absorber, 24-186735

  • Mfr # 24-186735

  • Zoro # G4656037


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Length
22.45 in
Weight
4.3 lbs
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-186735
Zoro #
G4656037
UPC #
-
Country of Origin
Unknown

Dimensions

Length
22.45 in
Width
2.95 in
Height
2.95 in
Collapsed Length (IN)
11.3
Extended Length (IN)
15.76
Extended Length (MM)
400.2
Body Diameter (ID)
46mm
Collapsed Length (MM)
287

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Weight
4.3 lbs
Finish
Zinc Plated
Includes
Black Bellows
Features
Upper Mount Type
Stem
Series
B8 5100
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Handling Characteristic
Performance
Body Design
Smooth Body (Non-Coilover)
Budget
Low, Medium
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.