Zoro Homepage

Chev Blazer 74-71/Blazer 91-87

  • Mfr # 24-009232

  • Zoro # G100620006


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Handling Characteristic
Stock
Internal Design
Monotube
Design
Mono Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-009232
Zoro #
G100620006
UPC #
-
Country of Origin
Unknown

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Handling Characteristic
Stock
Internal Design
Monotube
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 12.7mm
Budget
Low
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Series
B6 4600

Description

Chev Blazer 74-71/Blazer 91-87

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.