
Chev Blazer 91-87/K5 Blazer 86-75 Shock Absorber, 24-187077
Mfr # 24-187077
Zoro # G4669842
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Features
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-187077
Zoro #
G4669842
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
26.8 in
Extended Length (MM)
549.2
Collapsed Length (MM)
347
Body Diameter (ID)
46mm
Extended Length (IN)
21.62
Collapsed Length (IN)
13.66
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Features
Finish
Zinc Plated
Weight
4.63 lbs
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Budget
Low, Medium
Upper Mount Type
Eye 12.7mm
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Series
B8 5100
Body Design
Smooth Body (Non-Coilover)
Design
Mono Tube
Internal Design
Monotube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.