
Chev Blazer 91-87/K5 Blazer 86-80 Shock Absorber, 24-010269
Mfr # 24-010269
Zoro # G4647110
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.75mm
Includes
Blue Straight
Height
2.95 in
Finish
Yellow Paint
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-010269
Zoro #
G4647110
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Length
26.8 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.75mm
Includes
Blue Straight
Finish
Yellow Paint
Features
Weight
4.06 lbs
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Internal Design
Monotube
Series
B6
Upper Mount Type
Eye 12.75mm
Position
Rear Auxiliary
Design
Mono Tube
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.