Zoro Homepage

Chev Blazer 94-92/C1500 99-88

  • Mfr # 24-062107

  • Zoro # G900619477


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Width
2.95 in
Features
Length
22.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-062107
Zoro #
G900619477
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
22.45 in
Height
2.95 in
Body Diameter (ID)
46mm
Extended Length (MM)
392
Extended Length (IN)
15.43
Collapsed Length (MM)
255
Collapsed Length (IN)
10.04

Details

Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Features
Weight
3.6 lbs
Finish
Zinc Plated
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Handling Characteristic
Performance
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 5100
Budget
Low, Medium
Body Design
Smooth Body (Non-Coilover)
Design
Mono Tube

Description

Chev Blazer 94-92/C1500 99-88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.