
Chev C20 86-75/C20 Pickup 74-73 Shock Absorber, 24-015875
Mfr # 24-015875
Zoro # G4653666
product price: $138.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.5mm
Width
2.95 in
Features
Height
2.95 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-015875
Zoro #
G4653666
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.5mm
Features
Finish
Yellow Paint
Includes
Blue Straight
Weight
4.63 lbs
Budget
Med-High
Position
Rear
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Upper Mount Type
Eye 14.5mm
Internal Design
Monotube
Series
B6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.