
Chev C4500 Kodiak 09-04/C5500 Kodi Shock Absorber, 24-186650
Mfr # 24-186650
Zoro # G4652920
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Stem
Width
2.95 in
Length
26.8 in
Finish
Yellow Paint
Includes
Blue Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-186650
Zoro #
G4652920
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Stem
Finish
Yellow Paint
Includes
Blue Straight
Weight
4.63 lbs
Features
Series
B6
Design
Mono Tube
Internal Design
Monotube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Position
Front
Budget
Med-High
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.