
Chev Cam 15-12:Fr Rht Strut Assembly, 35-245735
Mfr # 35-245735
Zoro # G4697011
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Height
8.45 in
Length
26.8 in
Finish
Yellow Paint
Includes
Blue Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-245735
Zoro #
G4697011
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8.45 in
Length
26.8 in
Width
8.45 in
Details
Lower Mount Type
Clevis
Finish
Yellow Paint
Includes
Blue Bellows
Weight
12.94 lbs
Features
Internal Design
Monotube
Budget
Med-High
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.