Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Camaro 15-10 Shock Absorber, 24-222976

  • Mfr # 24-222976

  • Zoro # G4668427


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Weight
6.19 lbs
Length
26.8 in
Width
6.1 in
Height
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-222976
Zoro #
G4668427
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
6.1 in
Height
6.1 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Weight
6.19 lbs
Finish
Yellow Paint
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Internal Design
Monotube
Budget
Med-High
Spring Seat Included
Yes
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Series
B6 Performance
Handling Characteristic
Performance
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.