
Chev Cobalt 10-05/Pont G5 10-07 Shock Absorber, 24-114684
Mfr # 24-114684
Zoro # G4651356
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Length
22.45 in
Includes
Blue Straight
Weight
3.59 lbs
Height
2.95 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-114684
Zoro #
G4651356
UPC #
-
Country of Origin
Unknown
Dimensions
Length
22.45 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Includes
Blue Straight
Weight
3.59 lbs
Features
Finish
Yellow Paint
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 12.1mm
Handling Characteristic
Performance
Series
B8 Performance Plus
Internal Design
Monotube
Budget
Med-High
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.