Zoro Homepage

Chev Corvette 71-1953 Shock Absorber, 24-004930

  • Mfr # 24-004930

  • Zoro # G4653821


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16mm
Features
Height
2.95 in
Width
2.95 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-004930
Zoro #
G4653821
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Features
Finish
Yellow Paint
Includes
Blue Straight
Weight
4.63 lbs
Internal Design
Monotube
Series
B6 Performance
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Handling Characteristic
Performance
Design
Mono Tube
Upper Mount Type
Stem
Budget
Med-High

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.